Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Chem Cart, OV, PK2
Mfr # 3PB41-6AM37
Zoro # G7956306
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Configured For Dual Cartridge
- Series 7500 Series
- Mask Size L
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB41-6AM37
- Zoro # G7956306
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Configured For | Dual Cartridge |
Series | 7500 Series |
Standards | NIOSH |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Color | Blue/Teal |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Facepiece Material | Silicone |
Item | Half Mask Respirator and Cartridges |
Disposable/ Reusable | Reusable |
Cartridges Included | Yes |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, L, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- SYSTEM SENSOR Replacement Lens Red (LENS-R)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P36 (468P36)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- 3M 3M„¢ Full Facepiece Reusable Respirators, Large, 7800S-L (7000126201)
- 3M 3M„¢ 52P71 Half Facepiece Disposable Respirator Assembly, OV/P95, Medium, 1 Each (7000052080)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, S (5103)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494881)
- MSA SAFETY MSA Comfo™ Classic Half Mask, M (808071)
- 3M Reusable Respirators