Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Chem Cart, FM, OV, PK2
Mfr # 3PB41-5AJ48
Zoro # G7956446
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Facepiece Material Silicone
- Cartridges Included Yes
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
- Disposable/ Reusable Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB41-5AJ48
- Zoro # G7956446
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Facepiece Material | Silicone |
Item | Half Mask Respirator and Cartridges |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Configured For | Dual Cartridge |
Respirator Connection Type | Bayonet |
Color | Blue/Teal |
Series | 7500 Series |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, L, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Black (4000)
- CELLUCAP Bouffant Cap 24In., PK500 (BIX400HS5)
- COLD FIRE Fire Retardant Spray, 32 OZ (FB32R)
- MASTER LOCK Stocked Deluxe Lockout Station 23.5" L x 27" H x 4.5" D (LCK257)
- 3M 3M 6800 Full Facepiece Reusable Respirator 6800 - Medium (7000002030)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- 3M 3M™ 6000 Mold Respirator Kit, M (68097)
- 3M Medium Tekk Protection Cool Flow Professional Paint Respirator (7512PA1-A)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541595)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M (550030M)
- 3M Reusable Respirators