Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Chem Cart, AM, MA, PK2
Mfr # 3PB41-1AZ78
Zoro # G7956455
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Color Blue/Teal
- Respirator Connection Type Bayonet
- Configured For Dual Cartridge
- Disposable/ Reusable Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB41-1AZ78
- Zoro # G7956455
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Standard |
Color | Blue/Teal |
Respirator Connection Type | Bayonet |
Configured For | Dual Cartridge |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Cartridges Included | Yes |
Item | Half Mask Respirator and Cartridges |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Facepiece Material | Silicone |
Series | 7500 Series |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, L, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, M (10083794)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- 3M 6000 Series Half-Mask Respirator Large (RSP300-L)
- 3M Disposable Half Mask Respirator size M (5203)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- 3M Large Tekk Protection Paint Project Respirator (6311PA1-A)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7503, Large (7100134949)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- 3M Reusable Respirators