Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Chem Cart, AG, PK2
Mfr # 3PB41-3AG78
Zoro # G7956263
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cartridges Included Yes
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
- Disposable/ Reusable Reusable
- Mask Size L
- Series 7500 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB41-3AG78
- Zoro # G7956263
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Cartridges Included | Yes |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Item | Half Mask Respirator and Cartridges |
Series | 7500 Series |
Color | Blue/Teal |
Facepiece Material | Silicone |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Respirator Connection Type | Bayonet |
Configured For | Dual Cartridge |
Standards | NIOSH |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, L, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Bib Apron, Black, Nylon (88-APR)
- ALLEGRO INDUSTRIES Wrist Support, XL, Ambidextrous, Black (7111-02)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (KKC4PU-04-L)
- ZORO SELECT Ground Post, Black, 35inH, Polyethylene, PK6 (95403-6)
- 3M Professional Multi-purpose Drop Down, 4 PK (62023DHA1-C)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium (6800)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6391/07001(AAD), P100, Large (7000126164)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- 3M Half Mask Respirator Kit, Bayonet, NIOSH, OSHA 29 CFR 1910.134 (6291)
- 3M Disposable Half Mask Respirator size M (5203)
- 3M Masks & Respiratory Protection