Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Chem Cart, AG, OV, PK2
Mfr # 3PB41-4AD98
Zoro # G7956288
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Color Blue/Teal
- Standards NIOSH
- Respirator Connection Type Bayonet
- Cartridges Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB41-4AD98
- Zoro # G7956288
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Color | Blue/Teal |
Standards | NIOSH |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Item | Half Mask Respirator and Cartridges |
Series | 7500 Series |
Configured For | Dual Cartridge |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, L, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 5XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH5X002500)
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 (A1106KABLU SETOF12)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- 3M Full Face Respirator, 6000 Series, S (6700DIN)
- 3M HALF FACE RESPIRATOR ASSEMBLY (3M07002)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- 3M 3M™ 7500 Series Half Mask, S (7501)
- 3M Masks & Respiratory Protection