Shop All Reusable Respirators
3M
Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2
Mfr # 3PB41-3WZC1
Zoro # G7956534
original price:
$183.49
35% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Includes (4) Combination Cartridges, Resealable Storage Bag
- Standards NIOSH
- Facepiece Material Silicone
- Series 7500 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB41-3WZC1
- Zoro # G7956534
- UPC # 50051131370833
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Standard |
Includes | (4) Combination Cartridges, Resealable Storage Bag |
Standards | NIOSH |
Facepiece Material | Silicone |
Series | 7500 Series |
Disposable/ Reusable | Reusable |
Configured For | Dual Cartridge |
Cartridges Included | Yes |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Color | Blue/Teal |
Item | Half Mask Respirator and Cartridges |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, L, Includes (4) Combination Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gold (464852)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- 3M Hlf Msk Resp 6200, M, Filter, P95, PK2 (6AD97-4MH55)
- SCOTCH 3M P95 Paint Project Full Face Respirator Black M 1 pk (68P71P1-DC)
- 3M Masks & Respiratory Protection