Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Filter, P100, PK2
Mfr # 3PB40-4JG27
Zoro # G7956078
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Cartridges Included Yes
- Respirator Connection Type Bayonet
- Series 7500 Series
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3PB40-4JG27
- Zoro # G7956078
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Disposable/ Reusable | Reusable |
Cartridges Included | Yes |
Respirator Connection Type | Bayonet |
Series | 7500 Series |
Facepiece Material | Silicone |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Color | Blue |
Includes | (4) Disk Filters, Resealable Storage Bag |
Configured For | Dual Cartridge |
Item | Half Mask Respirator and Filters |
Standards | NIOSH |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Filters, 7500 Series Series, M, Includes (4) Disk Filters, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 10' Cross Arm Strap (FS811-10)
- MILLER ELECTRIC Welding Jacket, 2XL, 30", Black/Navy (247118)
- NMC Danger Argon Sign, D476RB (D476RB)
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- 3M 3M™ 6000 Series Half Mask Kit, S (6191)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- 3M 3M™ 6000 Mold Respirator Kit, M (68097)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083800)
- 3M Masks & Respiratory Protection