Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Filter, AG, HF, P95, PK2
Mfr # 3PB40-4AVH9
Zoro # G8624434
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Disposable/ Reusable Reusable
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Includes (4) Disk Filters, Resealable Storage Bag
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB40-4AVH9
- Zoro # G8624434
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Standard |
Disposable/ Reusable | Reusable |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Includes | (4) Disk Filters, Resealable Storage Bag |
Standards | NIOSH |
Item | Half Mask Respirator and Filters |
Cartridges Included | Yes |
Facepiece Material | Silicone |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Color | Blue |
Configured For | Dual Cartridge |
Series | 7500 Series |
Respirator Connection Type | Bayonet |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Filters, 7500 Series Series, M, Includes (4) Disk Filters, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (1803YLW)
- HONEYWELL Saline Eye Wash Wall Station, 32oz Bottle, 2 Bottles/Station, PK4 (32-000462-0000-H5)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-84-2)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Tan Polypropylene Mat (03-198)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case (OCS6300)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6391/07001(AAD), P100, Large (7000126164)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M 3M 6800DIN Full Facepiece Reusable Respirator - Medium (7000029682)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030L)
- 3M Masks & Respiratory Protection