Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Chem Cart, PK2
Mfr # 3PB40-4JG24
Zoro # G7956245
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Facepiece Material Silicone
- Includes (4) Chemical Cartridges, Resealable Storage Bag
- Configured For Dual Cartridge
- Series 7500 Series
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3PB40-4JG24
- Zoro # G7956245
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Facepiece Material | Silicone |
Item | Half Mask Respirator and Cartridges |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Configured For | Dual Cartridge |
Series | 7500 Series |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Standards | NIOSH |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Color | Blue |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, M, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- 3M Half Mask Respirator, Size S (6501QL)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- 3M Half Mask Respirator, Size S (6501)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6391/07001(AAD), P100, Large (7000126164)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- 3M Masks & Respiratory Protection