Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Chem Cart, OV, PK2
Mfr # 3PB40-6AM37
Zoro # G7956114
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Mask Size M
- Disposable/ Reusable Reusable
- Includes (4) Chemical Cartridges, Resealable Storage Bag
- Configured For Dual Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB40-6AM37
- Zoro # G7956114
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Color | Blue |
Disposable/ Reusable | Reusable |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Configured For | Dual Cartridge |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Cartridges Included | Yes |
Item | Half Mask Respirator and Cartridges |
Series | 7500 Series |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Standards | NIOSH |
Respirator Connection Type | Bayonet |
Facepiece Material | Silicone |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, M, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Orange Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E (48-73-1132)
- CONDOR Safety Glasses, Blue Anti-Scratch (1XPK6)
- SIGNMISSION OSHA BE CAREFUL Sign, Always Face Ladder Safety with Symbol, 5 X 3.5 Decal, 3.5" W, 5" L, Landscape (OS-BC-D-35-L-10002)
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7503, Large (7100134949)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- 3M Half Mask Respirator, Size S (6501)
- 3M FF-403 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Large (399FF403)
- 3M Half Mask Respirator Kit, S, Blue, Gray (3PB39-4JG10)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- 3M Reusable Respirators