Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Chem Cart, FM, OV, PK2
Mfr # 3PB40-5AJ48
Zoro # G7956218
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 7500 Series
- Color Blue
- Disposable/ Reusable Reusable
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Configured For Dual Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB40-5AJ48
- Zoro # G7956218
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Series | 7500 Series |
Item | Half Mask Respirator and Cartridges |
Color | Blue |
Disposable/ Reusable | Reusable |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Configured For | Dual Cartridge |
Facepiece Material | Silicone |
Cartridges Included | Yes |
Standards | NIOSH |
Respirator Connection Type | Bayonet |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, M, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Acidsafe Liquid, 1 gal., Box (AN3303)
- FRONTLINE Combat Economy Series Full Body Harness with Tongue Buckle Belt (50VTB-XL/2X)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025BL)
- 3M FF-403 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Large (399FF403)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M Hlf Msk Resp 7502, M, Chem Cart, AG, OV, PK2 (3PB40-4AD98)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- 3M Half Facepiece Respirator, 7502/37082(AAd), Ultimate Reusable, M (51131-37082)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- 3M Reusable Respirators