Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Chem Cart, AM, MA, PK2
Mfr # 3PB40-1AZ78
Zoro # G7956193
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Cartridges Included Yes
- Color Blue
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
- Mask Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB40-1AZ78
- Zoro # G7956193
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Disposable/ Reusable | Reusable |
Cartridges Included | Yes |
Color | Blue |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Standards | NIOSH |
Configured For | Dual Cartridge |
Facepiece Material | Silicone |
Item | Half Mask Respirator and Cartridges |
Series | 7500 Series |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Respirator Connection Type | Bayonet |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, M, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0312YB)
- CONDOR Anti-Vibration Gloves, M, Black/Silver, PR (1EC82)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2126)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- 3M 3M Full Facepiece Reusable Respirator 7800 Series, Without Filters, Lg (51138542597)
- 3M Half Mask Respirator, Size S (6501QL)
- 3M Large Half Face Respirator (37079)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- MOLDEX Half Mask Respirator, Silicone, L (7803)
- 3M Reusable Respirators