Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Chem Cart, AG, PK2
Mfr # 3PB40-3AG78
Zoro # G7956184
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Bayonet
- Disposable/ Reusable Reusable
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
- Series 7500 Series
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB40-3AG78
- Zoro # G7956184
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Series | 7500 Series |
Facepiece Material | Silicone |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Standards | NIOSH |
Color | Blue |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Configured For | Dual Cartridge |
Item | Half Mask Respirator and Cartridges |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, M, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit With Double Arrow, 10X14, Ps Vinyl (M214PB)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side (447104100)
- OLIVER BY HONEYWELL Size 11 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL (J24129)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- 3M Half Mask Respirator, Size S (6501)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- 3M 3M™ 6000 Series Half Mask, S (6100)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- MSA SAFETY MSA Comfo™ Classic Half Mask, S (808072)
- 3M Masks & Respiratory Protection