Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Chem Cart, AG, OV, PK2
Mfr # 3PB40-4AD98
Zoro # G7956254
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Configured For Dual Cartridge
- Respirator Connection Type Bayonet
- Disposable/ Reusable Reusable
- Series 7500 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB40-4AD98
- Zoro # G7956254
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Standard |
Configured For | Dual Cartridge |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Series | 7500 Series |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Standards | NIOSH |
Facepiece Material | Silicone |
Item | Half Mask Respirator and Cartridges |
Cartridges Included | Yes |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Color | Blue |
Includes | (4) Chemical Cartridges, Resealable Storage Bag |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, M, Includes (4) Chemical Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (48UN19)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellw/Green, XL (O23122)
- ANSELL Cut Resistant Glove, 8, Blu/Gray, PR (11-561)
- 3M HALF FACE RESPIRATOR ASSEMBLY (3M07002)
- 3M Half Mask Respirator, Size L (6503)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Medium (6200)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- 3M Half Mask Respirator, Size S (6501QL)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- 3M Reusable Respirators