Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Cart, AG, P100, PK2
Mfr # 3PB40-4JG11
Zoro # G7956209
original price:
$186.41
51% off
new price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Disposable/ Reusable Reusable
- Cartridges Included Yes
- Series 7500
- Configured For Cartridges, Supplied Air System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB40-4JG11
- Zoro # G7956209
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Standard |
Disposable/ Reusable | Reusable |
Cartridges Included | Yes |
Series | 7500 |
Configured For | Cartridges, Supplied Air System |
Color | Blue, Gray |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Item | Half Mask Respirator Kit |
Includes | (4) Acid Gas (AG), P100 Combination Cartridge, Resealable Storage Bag |
Respirator Connection Type | Bayonet |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Facepiece Material | Silicone |
Face Seal Material | Silicone |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Standard |
NIOSH Rating | Acid Gas (AG), P100 |
Description
Half Mask Respirator Kit, 7500 Series, M, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3BLK)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2617-12BC)
- BRADY Raised Panel Label, Green, Labels/Roll: 300 (B30EP-173-593-GN)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- 3M Hlf Msk Resp 6503, L, Cart, AG, OV, P100, PK2 (29WT67-4JG12)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- 3M Full Face Pc Respirator, 6800, M (51138-54146)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- HONEYWELL NORTH Full Facepiece Respirator, 7600 Series, Includes Speaking Diaphragm, Medium/Large (Z760008A)
- 3M Reusable Respirators