Shop All Reusable Respirators
3M
Hlf Msk Resp 7502, M, Cart, AG, OV, P100, PK2
Mfr # 3PB40-3WZC1
Zoro # G8624215
original price:
$184.87
35% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Standards NIOSH
- Includes (4) Combination Cartridges, Resealable Storage Bag
- Facepiece Material Silicone
- Cartridges Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB40-3WZC1
- Zoro # G8624215
- UPC # 50051131370826
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Standard |
Standards | NIOSH |
Includes | (4) Combination Cartridges, Resealable Storage Bag |
Item | Half Mask Respirator and Cartridges |
Facepiece Material | Silicone |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Color | Blue |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Series | 7500 Series |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator and Cartridges, 7500 Series Series, M, Includes (4) Combination Cartridges, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBXL0025CM)
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM68)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- 3M Half Mask Respirator, Size M (6502QL)
- 3M Medium Tekk Protection Paint Project Respirator (6211PA1-A)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- 3M Reusable Respirators