Shop All Reusable Respirators
3M
Hlf Msk Resp 7501, S, Filter, OV, P100, PK2
Mfr # 3PB39-5WYZ6
Zoro # G7955685
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
- Respirator Connection Type Bayonet
- Mask Size S
- Standards NIOSH
- Includes (4) Nuisance Organic Vapor, P100 Filter, Resealable Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB39-5WYZ6
- Zoro # G7955685
- UPC # 50051131370819
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Standards | NIOSH |
Includes | (4) Nuisance Organic Vapor, P100 Filter, Resealable Storage Bag |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Cartridges Included | Yes |
Configured For | Cartridges, Supplied Air System |
Item | Half Mask Respirator Kit |
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone |
Color | Blue, Gray |
Series | 7500 |
Mask Headstrap Type | Standard |
Number of Cartridges Included | 4 |
NIOSH Rating | Nuisance Organic Vapor, P100 |
Description
Half Mask Respirator Kit, 7500 Series, S, Includes (4) Nuisance Organic Vapor, P100 Filter, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION FIREWORKS BUY 1 GET 1 FREE DECAL sticker NOT ACTUAL FIREWORKS, D-24 Fireworks Buy 1 Get 1 Free (D-24 Fireworks Buy 1 Get 1 Free)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L (1488L)
- SUPERIOR MARK Floor Marking Corners, L Marker, 2in, Black (IN-40-513)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- 3M Ultimate Full Facepiece Reusable Respirator, Without Filters, Med (50051135894212)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- 3M Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2 (6AD97-4JG12)
- 3M 3M Ultimate FX Full Facepiece Reusable Respirator FF-402, Medium (7000002284)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8942)
- 3M Masks & Respiratory Protection