Shop All Reusable Respirators
3M
Hlf Msk Resp 6503QL, L, Filter, AG, P100, PK2
Mfr # 29WT70-5WYZ5
Zoro # G7955527
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Respirator Connection Type Bayonet
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Mask Size L
- Color Gray, Teal
- Cartridges Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT70-5WYZ5
- Zoro # G7955527
- UPC # 50051131494928
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Item | Half Mask Respirator Kit |
Respirator Connection Type | Bayonet |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Color | Gray, Teal |
Cartridges Included | Yes |
Configured For | Cartridges, Filters |
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone |
Includes | (4) Nuisance Acid Gas, P100 Filter |
Head Harness Material | Polyester, Spandex |
Series | Rugged Comfort 6500 |
Standards | NIOSH 42 CFR 84 |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Nuisance Acid Gas, P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) Nuisance Acid Gas, P100 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-5-1-10)
- 3M Hlf Msk Resp 6100, S, Cart, AG, OV, P100, PK2 (5AM53-4JG12)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541458)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- 3M Half Mask Respirator, Size L (6503)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- HONEYWELL NORTH Survivair Valuair™ Mask, S-Series, M (302500)
- 3M Masks & Respiratory Protection