Shop All Reusable Respirators
3M
Hlf Msk Resp 6503QL, L, Chem Cart, PK2
Mfr # 29WT70-4JG24
Zoro # G7955545
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Standards NIOSH 42 CFR 84
- Mask Size L
- Configured For Cartridges, Filters
- Includes (4) Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT70-4JG24
- Zoro # G7955545
- UPC # 50051131494928
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Disposable/ Reusable | Reusable |
Standards | NIOSH 42 CFR 84 |
Configured For | Cartridges, Filters |
Item | Half Mask Respirator Kit |
Includes | (4) Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge |
Head Harness Material | Polyester, Spandex |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Cartridges Included | Yes |
Series | Rugged Comfort 6500 |
Respirator Connection Type | Bayonet |
Facepiece Material | Silicone |
Color | Gray, Teal |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD) |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO For Sale (Auto) Sign 8.5" x 12", 10PK (A20605)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- MILWAUKEE TOOL Goatskin Leather Gloves - M (48-73-0011)
- CREWS Antifog Safety Glasses, UV Protection, Clear (MCSCL110AF)
- 3M Large Tekk Protection Paint Project Respirator (6311PA1-A)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M Hlf Msk Resp 7502, M, Filter, P95, PK2 (3PB40-4MH55)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- 3M Full Face Pc Respirator, 6800, M (51138-54146)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8112N)
- 3M Reusable Respirators