Shop All Reusable Respirators
3M
Hlf Msk Resp 6503QL, L, Cart, OV, P100, PK2
Mfr # 29WT70-4JG10
Zoro # G7955579
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Head Harness Material Polyester, Spandex
- Disposable/ Reusable Reusable
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Color Gray, Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT70-4JG10
- Zoro # G7955579
- UPC # 50051131494928
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Head Harness Material | Polyester, Spandex |
Disposable/ Reusable | Reusable |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Color | Gray, Teal |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge |
Series | Rugged Comfort 6500 |
Item | Half Mask Respirator Kit |
Facepiece Material | Silicone |
Respirator Connection Type | Bayonet |
Configured For | Cartridges, Filters |
Cartridges Included | Yes |
NIOSH Rating | Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Drop Down |
Face Seal Material | Silicone |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- CUSTOM LEATHERCRAFT CLC Heavy-Duty Knee Pad, Top Grain Leather Cap, Foam Pad, Buckle Closure (313)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- 3M Hlf Msk Resp 7502, M, Chem Cart, AG, OV, PK2 (3PB40-4AD98)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Sm (50051131370819)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- 3M Full Facepiece Reusable Respirator size L (7800S-L)
- 3M 6000 Series Half-Mask Respirator Large (RSP300-L)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- 3M Reusable Respirators