Shop All Reusable Respirators
3M
Hlf Msk Resp 6503QL, L, Cart, AG, P100, PK2
Mfr # 29WT70-4JG11
Zoro # G7955597
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Includes (4) Acid Gas (AG), P100 Combination Cartridge
- Series Rugged Comfort 6500
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT70-4JG11
- Zoro # G7955597
- UPC # 50051131494928
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Disposable/ Reusable | Reusable |
Includes | (4) Acid Gas (AG), P100 Combination Cartridge |
Series | Rugged Comfort 6500 |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Facepiece Material | Silicone |
Configured For | Cartridges, Filters |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Head Harness Material | Polyester, Spandex |
Color | Gray, Teal |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Item | Half Mask Respirator Kit |
NIOSH Rating | Acid Gas (AG), P100 |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- KLEIN TOOLS Full Brim Hard Hat, Type 1, Class C (60262)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- 3M Medium Tekk Protection Paint Project Respirator (6211PA1-A)
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- 3M FF-403 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Large (399FF403)
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- HONEYWELL NORTH North(TM) 7600 Full Face Respirator, S (760008AS)
- 3M Reusable Respirators