Shop All Reusable Respirators
3M
Hlf Msk Resp 6503, L, Filter, P95, PK2
Mfr # 29WT67-4MH55
Zoro # G7954635
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Harness Material Polyester, Spandex
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Series Rugged Comfort 6500
- Disposable/ Reusable Reusable
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 29WT67-4MH55
- Zoro # G7954635
- UPC # 50051131494911
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Head Harness Material | Polyester, Spandex |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Series | Rugged Comfort 6500 |
Disposable/ Reusable | Reusable |
Configured For | Cartridges, Filters |
Respirator Connection Type | Bayonet |
Color | Gray, Teal |
Includes | (4) P95 Filter |
Cartridges Included | Yes |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Facepiece Material | Silicone |
Item | Half Mask Respirator Kit |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P95 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) P95 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, S, 1 PR (2060-S (7))
- MSA SAFETY Over-the-Head Electronic Ear Muffs, 19 dB, Supreme Pro, Black (10061285)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 9 (8606700)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG27)
- 3M Half Mask OVP95 Kit size L (53P71)
- 3M 3M„¢ Full Facepiece Reusable Respirators, Large, 7800S-L (7000126201)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- 3M Reusable Respirators