Shop All Reusable Respirators
3M
Hlf Msk Resp 6503, L, Filter, P100, PK2
Mfr # 29WT67-4JG27
Zoro # G7954425
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Bayonet
- Head Harness Material Polyester, Spandex
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Includes (4) P100 Filter
- Disposable/ Reusable Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT67-4JG27
- Zoro # G7954425
- UPC # 50051131494911
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Respirator Connection Type | Bayonet |
Head Harness Material | Polyester, Spandex |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Includes | (4) P100 Filter |
Disposable/ Reusable | Reusable |
Series | Rugged Comfort 6500 |
Facepiece Material | Silicone |
Configured For | Cartridges, Filters |
Cartridges Included | Yes |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Item | Half Mask Respirator Kit |
Color | Gray, Teal |
Number of Cartridges Included | 4 |
NIOSH Rating | P100 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) P100 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa 460 Insulated 12 PVC Coated Gloves, 12PK (460XL)
- PORTWEST Atlanta Hi-Vis Mesh Vest, L (US370)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- KISHIGO 2X-3X, Lime Class 2 Single Contrast Economy Series Vest (1527-2X-3X)
- 3M 3M™ 7800 Full Face Respirator, S (7800S-S)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- 3M Hlf Msk Resp 6502, M, Filter, P100, PK2 (29WT66-4JG27)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- 3M 3M 6800DIN Full Facepiece Reusable Respirator - Medium (7000029682)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701N95M)
- 3M Masks & Respiratory Protection