Shop All Reusable Respirators
3M
Hlf Msk Resp 6503, L, Chem Cart, OV, PK2
Mfr # 29WT67-6AM37
Zoro # G7954434
original price:
$78.48
34% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Bayonet
- Configured For Cartridges, Filters
- Series Rugged Comfort 6500
- Disposable/ Reusable Reusable
- Mask Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT67-6AM37
- Zoro # G7954434
- UPC # 50051131494911
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Respirator Connection Type | Bayonet |
Configured For | Cartridges, Filters |
Series | Rugged Comfort 6500 |
Disposable/ Reusable | Reusable |
Item | Half Mask Respirator Kit |
Color | Gray, Teal |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Cartridges Included | Yes |
Facepiece Material | Silicone |
Includes | (4) Organic Vapor (OV) Cartridge |
Standards | NIOSH 42 CFR 84 |
Head Harness Material | Polyester, Spandex |
Number of Cartridges Included | 4 |
NIOSH Rating | Organic Vapor (OV) |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) Organic Vapor (OV) Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- IRONCAT MIG Welding Gloves, Cowhide Palm, M, 12PK (6010/M)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541595)
- 3M Hlf Msk Resp 6200, M, Filter, P95, PK2 (6AD97-4MH55)
- 3M Half Mask Respirator Kit, Bayonet, NIOSH, OSHA 29 CFR 1910.134 (6291)
- 3M 3M™ 6000 Mold Respirator Kit, M (68097)
- 3M Half Mask Respirator, Size S (6501QL)
- 3M 3M™ 7500 Series Half Mask, S (7501)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, M (808074)
- 3M Reusable Respirators