Shop All Reusable Respirators
3M
Hlf Msk Resp 6503, L, Cart, AG, P100, PK2
Mfr # 29WT67-4JG11
Zoro # G7954714
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Respirator Connection Type Bayonet
- Includes (4) Acid Gas (AG), P100 Combination Cartridge
- Mask Size L
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT67-4JG11
- Zoro # G7954714
- UPC # 50051131494911
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Respirator Connection Type | Bayonet |
Includes | (4) Acid Gas (AG), P100 Combination Cartridge |
Item | Half Mask Respirator Kit |
Configured For | Cartridges, Filters |
Color | Gray, Teal |
Facepiece Material | Silicone |
Disposable/ Reusable | Reusable |
Head Harness Material | Polyester, Spandex |
Cartridges Included | Yes |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Series | Rugged Comfort 6500 |
NIOSH Rating | Acid Gas (AG), P100 |
Number of Cartridges Included | 4 |
Face Seal Material | Silicone |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRY Universal Fit Detects Both Carbon Monoxide Propane Gas Alerts To Leak With Beeping (85-741-WT-TR)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, L, 50PP57, PR (KV350L-09-V)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, 2X (023-1232)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, L (V1130460U-L)
- 3M 3M™ 5000 Series Half Mask OV Kit, S (5101)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070252)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M 3M™ 7500 Series Half Mask, S (7501)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- 3M Masks & Respiratory Protection