Shop All Reusable Respirators
3M
Hlf Msk Resp 6502QL, M, Filter, P95, PK2
Mfr # 29WT69-4MH55
Zoro # G7955116
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Respirator Connection Type Bayonet
- Cartridges Included Yes
- Facepiece Material Silicone
- Series Rugged Comfort 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 29WT69-4MH55
- Zoro # G7955116
- UPC # 50051131494904
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Item | Half Mask Respirator Kit |
Facepiece Material | Silicone |
Series | Rugged Comfort 6500 |
Includes | (4) P95 Filter |
Configured For | Cartridges, Filters |
Disposable/ Reusable | Reusable |
Color | Gray, Teal |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Head Harness Material | Polyester, Spandex |
Number of Cartridges Included | 4 |
NIOSH Rating | P95 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) P95 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Tigster Tig Welding Gloves, Medium (T50 M)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" H, Spanish (OS-DS-P-710-VS-1261)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- 3M 3M™ 7800 Full Face Respirator, S (7800S-S)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-5WYZ4)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- 3M Reusable Respirators