Shop All Reusable Respirators
3M
Hlf Msk Resp 6502QL, M, Filter, P100, PK2
Mfr # 29WT69-4JG27
Zoro # G7955125
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cartridges Included Yes
- Includes (4) P100 Filter
- Head Harness Material Polyester, Spandex
- Disposable/ Reusable Reusable
- Color Gray, Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 29WT69-4JG27
- Zoro # G7955125
- UPC # 50051131494904
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Cartridges Included | Yes |
Includes | (4) P100 Filter |
Head Harness Material | Polyester, Spandex |
Disposable/ Reusable | Reusable |
Color | Gray, Teal |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Configured For | Cartridges, Filters |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Facepiece Material | Silicone |
Item | Half Mask Respirator Kit |
Series | Rugged Comfort 6500 |
Respirator Connection Type | Bayonet |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) P100 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Photo ID Safety Tags, Danger Do Not Operate, English, 12 Per Pack (S4801)
- CHILL-ITS BY ERGODYNE Black Cooling Headband (6634)
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638RB (C638RB)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8093 (08093)
- 3M Medium Tekk Protection Lead Paint Removal Respirator (62093HA1-C)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Medium (6200)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- 3M 3M„¢ Full Facepiece Reusable Respirators, Large, 7800S-L (7000126201)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070030)
- SECURE CLICK Full Face Piece (FF-803)
- 3M Reusable Respirators