Shop All Reusable Respirators
3M
Hlf Msk Resp 6502QL, M, Filter, AG, P100, PK2
Mfr # 29WT69-5WYZ5
Zoro # G7955195
original price:
$77.32
27% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Bayonet
- Color Gray/Teal
- Standards NIOSH, 42 CFR 84
- Mask Size M
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT69-5WYZ5
- Zoro # G7955195
- UPC # 50051131494904
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Respirator Connection Type | Bayonet |
Color | Gray/Teal |
Standards | NIOSH, 42 CFR 84 |
Facepiece Material | Silicone |
Head Harness Material | Polyester, Spandex |
Disposable/ Reusable | Reusable |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Includes | (4) Disk Filters |
Cartridges Included | Yes |
Configured For | Dual Cartridge |
Item | Half Mask Respirator and Filters |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, M, Includes (4) Disk Filters, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (576XL-09)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 6, 1 Pair (75126/6)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 13, PR (18821)
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- HONEYWELL NORTH Half Mask Respirator, M, Blue (RU85001M)
- 3M Reusable Respirators