Shop All Reusable Respirators
3M
Hlf Msk Resp 6502QL, M, Chem Cart, OV, PK2
Mfr # 29WT69-6AM37
Zoro # G7955168
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (4) Organic Vapor (OV) Cartridge
- Facepiece Material Silicone
- Respirator Connection Type Bayonet
- Cartridges Included Yes
- Mask Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT69-6AM37
- Zoro # G7955168
- UPC # 50051131494904
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Includes | (4) Organic Vapor (OV) Cartridge |
Facepiece Material | Silicone |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Configured For | Cartridges, Filters |
Head Harness Material | Polyester, Spandex |
Color | Gray, Teal |
Item | Half Mask Respirator Kit |
Series | Rugged Comfort 6500 |
Standards | NIOSH 42 CFR 84 |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 4 |
NIOSH Rating | Organic Vapor (OV) |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) Organic Vapor (OV) Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1240-RA_10X7 (U5-1240-RA_10X7)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- 3M TGV01 TourGuard V Protective Safety Eyewear (50051141563911)
- 3M 3M™ 6000 Series Half Mask Kit, S (6191)
- 3M Half Mask Respirator, Size L (6503)
- 3M Hlf Msk Resp 6503, L, Cart, AG, OV, P100, PK2 (29WT67-4JG12)
- 3M Lens Assembly for 6000 Series Full Facepiece Respirator (50051131370062)
- 3M Medium Tekk Protection Cool Flow Professional Paint Respirator (7512PA1-A)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- 3M Large Tekk Protection Paint Project Respirator (6311PA1-A)
- 3M Masks & Respiratory Protection