Shop All Reusable Respirators
3M
Hlf Msk Resp 6502QL, M, Cart, OV, P100, PK2
Mfr # 29WT69-4JG10
Zoro # G7955213
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Head Harness Material Polyester, Spandex
- Configured For Cartridges, Filters
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Disposable/ Reusable Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT69-4JG10
- Zoro # G7955213
- UPC # 50051131494904
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Head Harness Material | Polyester, Spandex |
Configured For | Cartridges, Filters |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Disposable/ Reusable | Reusable |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Series | Rugged Comfort 6500 |
Facepiece Material | Silicone |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Color | Gray, Teal |
Item | Half Mask Respirator Kit |
Mask Headstrap Type | Drop Down |
Face Seal Material | Silicone |
Number of Cartridges Included | 4 |
NIOSH Rating | Organic Vapor (OV), P100 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-02)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 2XL (151800-200-060-23)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- PIP Bouton Rimless Frame Reader Clr +1.50 (250-26-0015)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494881)
- 3M HALF FACE RESPIRATOR ASSEMBLY (3M07002)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Large (6900)
- 3M Hlf Msk Resp 6100, S, Cart, AG, OV, P100, PK2 (5AM53-4JG12)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- 3M Reusable Respirators