Shop All Reusable Respirators
3M
Hlf Msk Resp 6502QL, M, Cart, AG, P100, PK2
Mfr # 29WT69-4JG11
Zoro # G7955335
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Mask Size M
- Head Harness Material Polyester, Spandex
- Color Gray, Teal
- Series Rugged Comfort 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT69-4JG11
- Zoro # G7955335
- UPC # 50051131494904
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Head Harness Material | Polyester, Spandex |
Color | Gray, Teal |
Series | Rugged Comfort 6500 |
Cartridges Included | Yes |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Configured For | Cartridges, Filters |
Includes | (4) Acid Gas (AG), P100 Combination Cartridge |
Item | Half Mask Respirator Kit |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Facepiece Material | Silicone |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
NIOSH Rating | Acid Gas (AG), P100 |
Number of Cartridges Included | 4 |
Face Seal Material | Silicone |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, Unfilled, 16 In H (LC252M)
- 3M DBI-SALA Hi-Vis Full Body Harness, XL, Polyester (1111581)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Warning Lead Work Bilingual, ANSI-710WS Warning Lead Work Bilingual (ANSI-710WS Warning Lead Work Bilingual)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, S (5103)
- 3M Half Mask Respirator Kit, Bayonet, NIOSH, OSHA 29 CFR 1910.134 (6291)
- 3M Hlf Msk Resp 6502, M, Filter, P100, PK2 (29WT66-4JG27)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, L (808076)
- 3M Reusable Respirators