Shop All Reusable Respirators
3M
Hlf Msk Resp 6502, M, Chem Cart, OV, PK2
Mfr # 29WT66-6AM37
Zoro # G7954355
original price:
$79.69
31% off
new price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Series Rugged Comfort 6500
- Respirator Connection Type Bayonet
- Standards NIOSH 42 CFR 84
- Color Gray, Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT66-6AM37
- Zoro # G7954355
- UPC # 50051131494898
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Series | Rugged Comfort 6500 |
Respirator Connection Type | Bayonet |
Item | Half Mask Respirator Kit |
Standards | NIOSH 42 CFR 84 |
Color | Gray, Teal |
Configured For | Cartridges, Filters |
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone |
Includes | (4) Organic Vapor (OV) Cartridge |
Head Harness Material | Polyester, Spandex |
Cartridges Included | Yes |
NIOSH Rating | Organic Vapor (OV) |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) Organic Vapor (OV) Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L (9690L)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13874)
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 3/4" Thick (3UFD2)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (29111)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M 3M„¢ Full Facepiece Reusable Respirators, Large, 7800S-L (7000126201)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494904)
- 3M Half Facepiece Respirator 6000 Series, Reusable, Medium (6200)
- 3M Reusable Respirators