Shop All Reusable Respirators
3M
Hlf Msk Resp 6502, M, Cart, AG, P100, PK2
Mfr # 29WT66-4JG11
Zoro # G7954547
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Color Gray, Teal
- Mask Size M
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Standards NIOSH, OSHA 29 CFR 1910.134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT66-4JG11
- Zoro # G7954547
- UPC # 50051131494898
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Item | Half Mask Respirator Kit |
Color | Gray, Teal |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Series | Rugged Comfort 6500 |
Cartridges Included | Yes |
Facepiece Material | Silicone |
Respirator Connection Type | Bayonet |
Configured For | Cartridges, Filters |
Includes | (4) Acid Gas (AG), P100 Combination Cartridge |
Disposable/ Reusable | Reusable |
Head Harness Material | Polyester, Spandex |
Face Seal Material | Silicone |
Number of Cartridges Included | 4 |
NIOSH Rating | Acid Gas (AG), P100 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knit Glove, 2XL, PK12 (34-8014/XXL)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , CAUTION Black/Yellow Stripe (IN-40-732I)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- 3M Half Mask Respirator, Size L (6503)
- 3M Half Mask Respirator Kit, Bayonet, NIOSH, OSHA 29 CFR 1910.134 (6291)
- 3M 3M 6800 Full Facepiece Reusable Respirator 6800 - Medium (7000002030)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, (H05-5721L)
- 3M Masks & Respiratory Protection