Shop All Reusable Respirators
3M
Hlf Msk Resp 6502, M, Cart, AG, OV, P100, PK2
Mfr # 29WT66-4JG12
Zoro # G7954538
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Color Gray, Teal
- Standards NIOSH, OSHA 29 CFR 1910.134
- Series Rugged Comfort 6500
- Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT66-4JG12
- Zoro # G7954538
- UPC # 50051131494898
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Color | Gray, Teal |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Series | Rugged Comfort 6500 |
Item | Half Mask Respirator Kit |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Head Harness Material | Polyester, Spandex |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Configured For | Cartridges, Filters |
Facepiece Material | Silicone |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Cartridges Included | Yes |
Mask Headstrap Type | Drop Down |
Face Seal Material | Silicone |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer White Disposable Adhesive Mat (PM 2436 34 W)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-24-X)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XS, PR (1105W)
- 3M Hlf Msk Resp 6503, L, Cart, AG, OV, P100, PK2 (29WT67-4JG12)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Ultimate Full Facepiece Reusable Respirator, Without Filters, Med (50051135894212)
- 3M 6000 Series Full-Face Respirator Medium (RSP304-M)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, Includes Two P100 Filters, Medium/Large (ML00895)
- 3M Reusable Respirators