Shop All Reusable Respirators
3M
Hlf Msk Resp 6501QL, S, Filter, P100, PK2
Mfr # 29WT68-4JG27
Zoro # G7954949
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configured For Cartridges, Filters
- Respirator Connection Type Bayonet
- Series Rugged Comfort 6500
- Disposable/ Reusable Reusable
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT68-4JG27
- Zoro # G7954949
- UPC # 50051131494881
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Item | Half Mask Respirator Kit |
Configured For | Cartridges, Filters |
Respirator Connection Type | Bayonet |
Series | Rugged Comfort 6500 |
Disposable/ Reusable | Reusable |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Facepiece Material | Silicone |
Head Harness Material | Polyester, Spandex |
Color | Gray, Teal |
Includes | (4) P100 Filter |
Cartridges Included | Yes |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Number of Cartridges Included | 4 |
NIOSH Rating | P100 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) P100 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1070-XS (6))
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- BRADY Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25 (23211)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93860S)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- 3M Medium Tekk Protection Full Face Paint Project Respirator (68P71PA1-A)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-5WYZ4)
- MSA SAFETY Half Mask Respirator Kit, M, Black (5JGE6-4LN02)
- 3M Reusable Respirators