Shop All Reusable Respirators
3M
Hlf Msk Resp 6501QL, S, Cart, AG, P100, PK2
Mfr # 29WT68-4JG11
Zoro # G7954985
original price:
$132.94
37% off
new price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Mask Size S
- Cartridges Included Yes
- Disposable/ Reusable Reusable
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT68-4JG11
- Zoro # G7954985
- UPC # 50051131494881
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Drop Down |
Cartridges Included | Yes |
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone |
Color | Gray, Teal |
Includes | (4) Acid Gas (AG), P100 Combination Cartridge |
Configured For | Cartridges, Filters |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Item | Half Mask Respirator Kit |
Head Harness Material | Polyester, Spandex |
Respirator Connection Type | Bayonet |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Series | Rugged Comfort 6500 |
Number of Cartridges Included | 4 |
Face Seal Material | Silicone |
NIOSH Rating | Acid Gas (AG), P100 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- DATREX Datrex DX024RD 24 in. Lifering with Tape; orange - USCG; TC (DX024RD)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3500/XL)
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- 3M Full Facepiece Reusable Respirator size L (7800S-L)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- 3M Ultimate Full Facepiece Reusable Respirator, Without Filters, Med (50051135894212)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- 3M Half Mask Respirator size M (7502)
- MOLDEX Half Mask Respirator, Medium, Reusable, Snap-in, Facepiece (8757)
- 3M Masks & Respiratory Protection