Shop All Reusable Respirators
3M
Hlf Msk Resp 6501, S, Filter, P95, PK2
Mfr # 29WT65-4MH55
Zoro # G7954145
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cartridges Included Yes
- Configured For Cartridges, Filters
- Color Gray, Teal
- Facepiece Material Silicone
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT65-4MH55
- Zoro # G7954145
- UPC # 50051131494874
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Item | Half Mask Respirator Kit |
Cartridges Included | Yes |
Configured For | Cartridges, Filters |
Color | Gray, Teal |
Facepiece Material | Silicone |
Respirator Connection Type | Bayonet |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Head Harness Material | Polyester, Spandex |
Disposable/ Reusable | Reusable |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Series | Rugged Comfort 6500 |
Includes | (4) P95 Filter |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P95 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) P95 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- NMC Emergency Shut Off Sign, M347R (M347R)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541458)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- 3M Half Mask OVP95 Kit size L (53P71)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- 3M Reusable Respirators