Shop All Reusable Respirators
3M
Hlf Msk Resp 6501, S, Filter, P100, PK2
Mfr # 29WT65-4JG27
Zoro # G7954093
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Facepiece Material Silicone
- Cartridges Included Yes
- Head Harness Material Polyester, Spandex
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT65-4JG27
- Zoro # G7954093
- UPC # 50051131494874
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Disposable/ Reusable | Reusable |
Facepiece Material | Silicone |
Cartridges Included | Yes |
Head Harness Material | Polyester, Spandex |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Series | Rugged Comfort 6500 |
Configured For | Cartridges, Filters |
Color | Gray, Teal |
Includes | (4) P100 Filter |
Item | Half Mask Respirator Kit |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Respirator Connection Type | Bayonet |
Number of Cartridges Included | 4 |
NIOSH Rating | P100 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) P100 Filter, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- C.H. HANSON 316 In Heavy Duty Letter Number Set, 21637 (21637)
- NMC Warning Electrical Hazard Sign, W268A (W268A)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055M)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- 3M Medium Tekk Protection Cool Flow Professional Paint Respirator (7512PA1-A)
- 3M Respirator, Ultimate Reusable Half Face Pc Respirator 7501/37081(AAd), S (51131-37081)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070252)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- 3M FF-403 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Large (399FF403)
- WILLSON Freedom 2000 Series Box Of 10 Kit Face Respirator (2241)
- 3M Masks & Respiratory Protection