Shop All Reusable Respirators
3M
Hlf Msk Resp 6501, S, Cart, AG, OV, P100, PK2
Mfr # 29WT65-4JG12
Zoro # G7954215
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size S
- Standards NIOSH, OSHA 29 CFR 1910.134
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Series Rugged Comfort 6500
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 29WT65-4JG12
- Zoro # G7954215
- UPC # 50051131494874
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Series | Rugged Comfort 6500 |
Respirator Connection Type | Bayonet |
Facepiece Material | Silicone |
Cartridges Included | Yes |
Configured For | Cartridges, Filters |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Color | Gray, Teal |
Disposable/ Reusable | Reusable |
Head Harness Material | Polyester, Spandex |
Item | Half Mask Respirator Kit |
Number of Cartridges Included | 4 |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- DUNLOP Knee Boots, Size 10, 16" H, White, Plain, PR (8101100)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- NMC Danger Pinch Points Sign - Bilingual (DBA9P)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- 3M 3M„¢ Full Facepiece Reusable Respirators, Large, 7800S-L (7000126201)
- 3M Half Facepiece Reusable Respirator 6300 (MMM7026)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083788)
- 3M Masks & Respiratory Protection