Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Filter, P100, PK12
Mfr # 6AP71-3PB42
Zoro # G7957277
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Configured For Dual Cartridge
- Color Grey
- Series 6000 Series
- Head Harness Material Thermoplastic Elastomer
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AP71-3PB42
- Zoro # G7957277
- UPC # 50051131070269
- Country of Origin Multiple
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Configured For | Dual Cartridge |
Color | Grey |
Series | 6000 Series |
Head Harness Material | Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Item | Half Mask Respirator and Filters |
Facepiece Material | Thermoplastic Elastomer |
Includes | (4) Filters |
Disposable/ Reusable | Reusable |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Standards | NIOSH |
Cartridges Included | Yes |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, L, Includes (4) Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Tread Tape, 2"x5 yd., 3" Core, Black (1027475)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene, Powder-Free, 5.1 mil, Green, XL (Size 10), 100 Pack (25-101)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: Small (HW173GBK (S))
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- 3M Full Facepiece Reusable Respirator size L (7800S-L)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each (7000001932)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- 3M Half Mask Respirator, Size S (6501)
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR30-4MG02)
- 3M Reusable Respirators