Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Filter, OV, P100, PK2
Mfr # 6AP71-5WYZ6
Zoro # G7957085
original price:
$64.49
30% off
new price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Mask Size L
- Respirator Connection Type Bayonet
- Standards NIOSH
- Cartridges Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AP71-5WYZ6
- Zoro # G7957085
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Respirator Connection Type | Bayonet |
Standards | NIOSH |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Facepiece Material | Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Series | 6000 Series |
Includes | (4) Disk Filters |
Item | Half Mask Respirator and Filters |
Head Harness Material | Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Color | Grey |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, L, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5010-EG_12x18 (T1-5010-EG_12x18)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- STEEL GRIP Glove Protector, Aluminized outer Shell, Felt Lined, Leather Straps (792)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- 3M Half Mask OVP95 Kit size L (53P71)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030L)
- 3M Masks & Respiratory Protection