Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Filter, AG, P100, PK2
Mfr # 6AP71-5WYZ5
Zoro # G7957146
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Facepiece Material Thermoplastic Elastomer
- Standards NIOSH
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Cartridges Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AP71-5WYZ5
- Zoro # G7957146
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Disposable/ Reusable | Reusable |
Facepiece Material | Thermoplastic Elastomer |
Standards | NIOSH |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Cartridges Included | Yes |
Series | 6000 Series |
Configured For | Dual Cartridge |
Item | Half Mask Respirator and Filters |
Color | Grey |
Head Harness Material | Thermoplastic Elastomer |
Includes | (4) Disk Filters |
Respirator Connection Type | Bayonet |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, L, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- BRADY Label, 1 1/2 in W, Yellow (M7C-1500-472-YL)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- 3M Full Face Respirator, 6000 Series, L (6900DIN)
- 3M Hlf Msk Resp 6200, M, Filter, P95, PK2 (6AD97-4MH55)
- 3M 3M„¢ 52P71 Half Facepiece Disposable Respirator Assembly, OV/P95, Medium, 1 Each (7000052080)
- 3M Hlf Msk Resp 6300, L, Filter, OV, P100, PK2 (6AP71-5WYZ6)
- 3M 3M Dual Cartridge Respirator Assembly 07193, Organic Vapor/P95, Large (7000126247)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- 3M Masks & Respiratory Protection