Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Filter, AG, P100, PK2
Mfr # 6AP71-4JG28
Zoro # G7957119
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Color Grey
- Includes (4) Disk Filters
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AP71-4JG28
- Zoro # G7957119
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Item | Half Mask Respirator and Filters |
Color | Grey |
Includes | (4) Disk Filters |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Series | 6000 Series |
Standards | NIOSH |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
Configured For | Dual Cartridge |
Facepiece Material | Thermoplastic Elastomer |
Head Harness Material | Thermoplastic Elastomer |
Cartridges Included | Yes |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, L, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 8W (GB00267)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-30 Laser Lite Single-Use Earplugs, Corded, 32nrr, Magenta/yellow, 100 Pairs (LL30)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, XLarge (CMMT14203)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Bell Shape, 22 dB, Dark Blue (Ear Tips), Orange (Band) (100-02299)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- 3M Ultimate Full Facepiece Reusable Respirator, Without Filters, Med (50051135894212)
- 3M Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2 (6AD97-4JG12)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494904)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Large (6900)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG27)
- 3M Half Mask Respirator, Size M (6502)
- 3M Reusable Respirators