Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Filter, AG, OV P95, PK2
Mfr # 6AP71-4MH56
Zoro # G7957128
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included Yes
- Mask Size L
- Facepiece Material Thermoplastic Elastomer
- Disposable/ Reusable Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AP71-4MH56
- Zoro # G7957128
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Respirator Cartridge Included | Yes |
Facepiece Material | Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Configured For | Dual Cartridge |
Respirator Connection Type | Bayonet |
Item | Half Mask Respirator and Filters |
Includes | (4) Disk Filters |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Head Harness Material | Thermoplastic Elastomer |
Cartridges Included | Yes |
Series | 6000 Series |
Color | Grey |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, L, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (J20-25-2475)
- MCR SAFETY Cut-Resistant Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (90750XL)
- HOL-DEX Label Holder, Pk25 (L11GR)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2000-50)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M FF-403 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Large (399FF403)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- 3M Full Face Respirator, 6000 Series, M (6800DIN)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070252)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- 3M Masks & Respiratory Protection