Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Filter, AG, HF, P95, PK2
Mfr # 6AP71-4AVH9
Zoro # G7957067
original price:
$55.77
25% off
new price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Color Grey
- Respirator Connection Type Bayonet
- Standards NIOSH
- Includes (4) Disk Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AP71-4AVH9
- Zoro # G7957067
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Color | Grey |
Respirator Connection Type | Bayonet |
Standards | NIOSH |
Includes | (4) Disk Filters |
Item | Half Mask Respirator and Filters |
Facepiece Material | Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Head Harness Material | Thermoplastic Elastomer |
Cartridges Included | Yes |
Series | 6000 Series |
Disposable/ Reusable | Reusable |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator and Filters, 6000 Series Series, L, Includes (4) Disk Filters, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2W Men's Hiker Boot Steel Work Boot, Brown (86515)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CHB218D)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- 3M Half Mask Respirator, Size M (6502QL)
- 3M Half Mask Respirator, Size L (6503QL)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- 3M 3M™ 6000 Series Half Mask Kit, S (6191)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- 3M Half Mask Respirator, Size L (6503)
- 3M Reusable Respirators