Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Chem Cart, OV, PK2
Mfr # 6AP71-6AM37
Zoro # G7957234
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Configured For Dual Cartridge
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Includes (4) Chemical Cartridges
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6AP71-6AM37
- Zoro # G7957234
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Color | Grey |
Configured For | Dual Cartridge |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Includes | (4) Chemical Cartridges |
Respirator Connection Type | Bayonet |
Standards | NIOSH |
Series | 6000 Series |
Head Harness Material | Thermoplastic Elastomer |
Cartridges Included | Yes |
Item | Low Maintenance Half Mask Respirator and Cartridges |
Facepiece Material | Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Drop Down |
Description
Low Maintenance Half Mask Respirator and Cartridges, 6000 Series Series, L, Includes (4) Chemical Cartridges, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING National Checking Label Removable Blank, PK4 (DCG-DP22-4)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, M/L, White, PK10 (14110403)
- BRADY Mobile Kaddie Spill Control Kit - Universal Application (SKA-K2)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083788)
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-5WYZ4)
- 3M 3M„¢ Full Facepiece Reusable Respirators, Large, 7800S-L (7000126201)
- 3M Full Face Respirator, 6000 Series, M (6800DIN)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- 3M Reusable Respirators