Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Chem Cart, AM, MA, PK2
Mfr # 6AP71-1AZ78
Zoro # G7957225
original price:
$84.99
34% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Includes (4) Chemical Cartridges
- Disposable/ Reusable Reusable
- Head Harness Material Thermoplastic Elastomer
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AP71-1AZ78
- Zoro # G7957225
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Includes | (4) Chemical Cartridges |
Disposable/ Reusable | Reusable |
Head Harness Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Respirator Connection Type | Bayonet |
Item | Low Maintenance Half Mask Respirator and Cartridges |
Standards | NIOSH |
Cartridges Included | Yes |
Facepiece Material | Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Series | 6000 Series |
Color | Grey |
Mask Headstrap Type | Drop Down |
Description
Low Maintenance Half Mask Respirator and Cartridges, 6000 Series Series, L, Includes (4) Chemical Cartridges, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Snap On Advantage Hasp (SL5)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49301)
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106)
- SIGNMISSION Warning Sign-Hot-10in x 14in OSHA Safety Sign, 14" H, WS-Hot (WS-Hot)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, S (5103)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494881)
- 3M Disposable Half Mask Respirator size M (5203)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- 3M Reusable Respirators