Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Chem Cart, AG, OV, PK2
Mfr # 6AP71-4AD98
Zoro # G7957216
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridges Included Yes
- Includes (4) Chemical Cartridges
- Series 6000 Series
- Facepiece Material Thermoplastic Elastomer
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6AP71-4AD98
- Zoro # G7957216
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Cartridges Included | Yes |
Includes | (4) Chemical Cartridges |
Series | 6000 Series |
Facepiece Material | Thermoplastic Elastomer |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Standards | NIOSH |
Head Harness Material | Thermoplastic Elastomer |
Color | Grey |
Respirator Connection Type | Bayonet |
Item | Low Maintenance Half Mask Respirator and Cartridges |
Configured For | Dual Cartridge |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Drop Down |
Description
Low Maintenance Half Mask Respirator and Cartridges, 6000 Series Series, L, Includes (4) Chemical Cartridges, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Xl, Black (6T561)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- NMC Right Arrow Sign, PDA (PDA)
- 3M Half Mask Respirator, Size S (6501QL)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- 3M Hlf Msk Resp 6100, S, Cart, AG, OV, P100, PK2 (5AM53-4JG12)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- MSA SAFETY Half Mask Respirator Kit, M, Black, Series: Advantage 420 (5JGE6-4LN01)
- 3M Reusable Respirators