Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Cart, AG, P100, PK2
Mfr # 6AP71-4JG11
Zoro # G7957286
$73.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Facepiece Material Thermoplastic Elastomer
- Series 6000
- Configured For Cartridges, Supplied Air System
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6AP71-4JG11
- Zoro # G7957286
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Facepiece Material | Thermoplastic Elastomer |
Series | 6000 |
Configured For | Cartridges, Supplied Air System |
Color | Gray |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Item | Half Mask Respirator Kit |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Includes | (4) Acid Gas (AG), P100 Combination Cartridge |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Head Harness Material | Thermoplastic Elastomer |
NIOSH Rating | Acid Gas (AG), P100 |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, 6000 Series, L, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- SHELBY Firefighters Gloves, M, Blk/Slvr, PR (5200)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- 3M PELTOR Behind-the-Neck Ear Muffs, 21 dB, Peltor Optime 95, Black/Beige (8062)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7503, Large (7100134949)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Large (6900)
- 3M Ultimate Full Facepiece Reusable Respirator, Without Filters, Med (50051135894212)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- MSA SAFETY Full Face Respirator, M, Black (10188955)
- 3M Reusable Respirators