Shop All Reusable Respirators
3M
Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2
Mfr # 6AP71-4JG12
Zoro # G7957304
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Head Harness Material Thermoplastic Elastomer
- Facepiece Material Thermoplastic Elastomer
- Disposable/ Reusable Reusable
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6AP71-4JG12
- Zoro # G7957304
- UPC # 50051131070269
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Head Harness Material | Thermoplastic Elastomer |
Facepiece Material | Thermoplastic Elastomer |
Item | Half Mask Respirator Kit |
Disposable/ Reusable | Reusable |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Cartridges Included | Yes |
Configured For | Cartridges, Supplied Air System |
Color | Gray |
Respirator Connection Type | Bayonet |
Series | 6000 |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Includes | (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV), P100 |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 6000 Series, L, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, M, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-M)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (1350M)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0023BL)
- 3M Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2 (6AD97-4JG12)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- 3M 3M™ 6000 Mold Respirator Kit, M (68097)
- 3M Half Facepiece Reusable Respirator 6300 (MMM7026)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- MSA SAFETY Full Face Respirator, L, Bayonet, Hycar (10083801)
- 3M Masks & Respiratory Protection